Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 35ft, 2hp, 208to230VAC

  • Mfr # LSV203V-3

  • Zoro # G415504688


product price: $3,913.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Cord Length
35 ft
Manufacturers Warranty Length
1.5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV203V-3
Zoro #
G415504688
UPC #
671812169546
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
1.5 yr
Overall Height
39 1/4 in
Discharge Diameter
4 in
Width at Widest Point
18 1/8 in
Body Diameter
18 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Shaft Seal Type
Single Mechanical
Rotation Speed - Maximum
1,725 RPM
Discharge Orientation
Vertical
Standards
CSA Certified, UL Listed
Duty Cycle
Continuous
Power Source
Corded Electric
Discharge Gender
Female
Shaft Seal Material
Silicon Carbide
For Media Type
Sewage Water
Feet of Head - Maximum
24 ft
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Frequency
60 Hz
Rated Voltage
208 to 230V AC
Discharge Standard
NPT
Hazardous Location Class
Not Rated
Requires Control Panel
Control Panel Required
Horsepower
2 hp
Series
LSV200
Current
9.7 A
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
290 gpm
Switch Electrical Connection
No Switch Included

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 39 1/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.