Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 35ft, 3hp, Three, 460VAC

  • Mfr # LSS304V-3

  • Zoro # G715507501


product price: $3,961.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
1.5 yr
Cord Length
35 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS304V-3
Zoro #
G715507501
UPC #
671812169126
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
35 ft
Body Diameter
18 1/8 in
Overall Height
36 in
Width at Widest Point
18 1/8 in
Discharge Diameter
3 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Rotation Speed - Maximum
1,725 RPM
For Media Type
Sewage Water
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
440 gpm
Feet of Head - Maximum
48 ft
Volute Material
Cast Iron
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Horsepower
3 hp
Shaft Seal Material
Silicon Carbide
Hazardous Location Class
Not Rated
Requires Control Panel
Control Panel Required
Shaft Seal Type
Single Mechanical
Discharge Orientation
Vertical
Series
LSS 300
Frequency
60 Hz
Duty Cycle
Continuous
Discharge Gender
Female
Current
6.3 A
Standards
CSA Certified, UL Listed
Rated Voltage
460V AC
Power Source
Corded Electric

Description

Sewage Ejector Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 36 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.