Zoro Homepage

SewageEjectorPump, 50ft, 0.5hp, 440to480VAC

  • Mfr # XLE54M-5

  • Zoro # G215506615


product price: $2,497.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
3 yr
Cord Length
50 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE54M-5
Zoro #
G215506615
UPC #
671812134384
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
50 ft
Overall Height
21 3/4 in
Body Diameter
13 1/8 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in, 3 in
Width at Widest Point
13 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Rated Voltage
440 to 480V AC
Frequency
60 Hz
Switch Electrical Connection
No Switch Included
Power Source
Corded Electric
Shaft Seal Type
Double Mechanical
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Sewage Water
Rotation Speed - Maximum
1,725 RPM
Discharge Standard
NPT
Feet of Head - Maximum
24 ft
Motor Housing Material
Cast Iron
Discharge Orientation
Vertical
Series
XLE50
Hazardous Location Class
Class I Division 1 Groups C, D
Standards
CSA Certified, UL Listed
Duty Cycle
Continuous
Shaft Seal Material
Silicon Carbide
Horsepower
1/2 hp
Current
1.8 A
Discharge Gender
Female
Volute Material
Cast Iron
Requires Control Panel
Control Panel Required
Flow Rate @ 10 ft of Head
125 gpm

Description

Sewage Ejector Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.