Zoro Homepage

SewageEjectorPump, 50ft, 0.5hp, 575VAC

  • Mfr # XLE55BM-5

  • Zoro # G315506669


product price: $2,584.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Three
Manufacturers Warranty Length
3 yr
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE55BM-5
Zoro #
G315506669
UPC #
671812134346
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
50 ft
Width at Widest Point
13 1/8 in
Body Diameter
13 1/8 in
Overall Height
21 3/4 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in, 3 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Item
Sewage Ejector Pump
Phase
Three
Rotation Speed - Maximum
1,725 RPM
Volute Material
Cast Iron
For Media Type
Sewage Water
Shaft Seal Material
Silicon Carbide
Feet of Head - Maximum
24 ft
Requires Control Panel
Control Panel Required
Series
XLE50
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Certified, UL Listed
Switch Electrical Connection
No Switch Included
Current
1.6 A
Power Source
Corded Electric
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
125 gpm
Shaft Seal Type
Double Mechanical
Discharge Standard
NPT
Discharge Gender
Female
Discharge Orientation
Vertical
Rated Voltage
575V AC
Horsepower
1/2 hp
Frequency
60 Hz
Hazardous Location Class
Class I Division 1 Groups C, D

Description

Sewage Ejector Pump, Rated Voltage 575V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.