Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 50ft, 0.75hp, 115VAC

  • Mfr # XLE71BM-5

  • Zoro # G215506691


product price: $2,693.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Single
Manufacturers Warranty Length
3 yr
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE71BM-5
Zoro #
G215506691
UPC #
671812134407
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
50 ft
Discharge Diameter
2 in, 3 in
Solids Diameter - Maximum
2 in
Overall Height
21 3/4 in
Body Diameter
13 1/8 in
Width at Widest Point
13 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Single
Item
Sewage Ejector Pump
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
160 gpm
Duty Cycle
Continuous
Shaft Seal Type
Double Mechanical
For Media Type
Sewage Water
Switch Electrical Connection
No Switch Included
Current
14 A
Standards
CSA Certified, UL Listed
Discharge Standard
NPT
Discharge Orientation
Vertical
Requires Control Panel
Control Panel Required
Hazardous Location Class
Class I Division 1 Groups C, D
Horsepower
3/4 hp
Rated Voltage
115V AC
Shaft Seal Material
Silicon Carbide
Frequency
60 Hz
Discharge Gender
Female
Power Source
Corded Electric
Rotation Speed - Maximum
1,725 RPM
Volute Material
Cast Iron
Series
XLE70
Feet of Head - Maximum
33 ft
Motor Housing Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.