Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 50ft, 0.75hp

  • Mfr # XLE72BM-5

  • Zoro # G015506648


product price: $2,715.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Cord Length
50 ft
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE72BM-5
Zoro #
G015506648
UPC #
671812134414
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Body Diameter
13 1/8 in
Solids Diameter - Maximum
2 in
Overall Height
21 3/4 in
Discharge Diameter
2 in, 3 in
Width at Widest Point
13 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Item
Sewage Ejector Pump
Phase
Single
Shaft Seal Material
Silicon Carbide
Hazardous Location Class
Class I Division 1 Groups C, D
Rated Voltage
208 to 230V AC
Shaft Seal Type
Double Mechanical
Requires Control Panel
Control Panel Required
Switch Electrical Connection
No Switch Included
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Frequency
60 Hz
Duty Cycle
Continuous
Discharge Standard
NPT
Horsepower
3/4 hp
For Media Type
Sewage Water
Current
7 A
Discharge Gender
Female
Volute Material
Cast Iron
Feet of Head - Maximum
33 ft
Rotation Speed - Maximum
1,725 RPM
Flow Rate @ 10 ft of Head
160 gpm
Discharge Orientation
Vertical
Series
XLE70
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.