Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 50ft, 1.5hp, 208to230VAC

  • Mfr # XLE152BM-5

  • Zoro # G915506229


product price: $3,629.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Single
Cord Length
50 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE152BM-5
Zoro #
G915506229
UPC #
671812141481
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in, 3 in
Body Diameter
13 1/8 in
Overall Height
21 3/4 in
Solids Diameter - Maximum
2 in
Width at Widest Point
13 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Single
Item
Sewage Ejector Pump
Frequency
60 Hz
Switch Electrical Connection
No Switch Included
Horsepower
1 1/2 hp
Discharge Gender
Female
Flow Rate @ 10 ft of Head
185 gpm
Discharge Standard
NPT
Shaft Seal Material
Silicon Carbide
Shaft Seal Type
Double Mechanical
Duty Cycle
Continuous
Volute Material
Cast Iron
Motor Housing Material
Cast Iron
Rated Voltage
208 to 230V AC
Series
XLE150
For Media Type
Sewage Water
Power Source
Corded Electric
Current
14 A
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Certified, UL Listed
Hazardous Location Class
Class I Division 1 Groups C, D
Rotation Speed - Maximum
3,450 RPM
Requires Control Panel
Control Panel Required
Discharge Orientation
Vertical
Feet of Head - Maximum
50 ft

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.