Zoro Homepage

SewageEjectorPump, 50ft, 3hp, Three, 460VAC

  • Mfr # LSV304V-5

  • Zoro # G415505494


product price: $4,222.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Cord Length
50 ft
Manufacturers Warranty Length
1.5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV304V-5
Zoro #
G415505494
UPC #
671812169744
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
1.5 yr
Width at Widest Point
18 1/8 in
Discharge Diameter
4 in
Overall Height
39 1/4 in
Body Diameter
18 1/8 in

Description

Sewage Ejector Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 39 1/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.