Shop LIBERTY PUMPS

SewageEjectorPump, 50ft, 5hp, 208to230VAC

  • Mfr # LSS502-5
  • Zoro # G715507181

product price: 
$
4,533.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Manufacturers Warranty Length
1.5 yr
Cord Length
50 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSS502-5
Zoro #
G715507181
UPC #
671812163261
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
50 ft
Overall Height
36 in
Discharge Diameter
3 in
Width at Widest Point
15 1/2 in
Body Diameter
15 1/2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Requires Control Panel
Control Panel Required
Volute Material
Cast Iron
For Media Type
Sewage Water
Duty Cycle
Continuous
Shaft Seal Type
Single Mechanical
Frequency
60 Hz
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
1,725 RPM
Standards
CSA Certified, UL Listed
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Shaft Seal Material
Silicon Carbide
Current
22.5 A
Rated Voltage
208 to 230V AC
Discharge Standard
Flanged
Flow Rate @ 10 ft of Head
438 gpm
Discharge Orientation
Horizontal
Feet of Head - Maximum
51 ft
Switch Electrical Connection
No Switch Included
Hazardous Location Class
Not Rated
Horsepower
5 hp
Series
LSS 500
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 1/2 in, Overall Height 36 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.