Zoro Homepage

SewageEjectorPump, 50ft, 5hp, 208to230VAC

  • Mfr # LSV503V-5

  • Zoro # G415505371


product price: $4,470.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Manufacturers Warranty Length
1.5 yr
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV503V-5
Zoro #
G415505371
UPC #
671812169874
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
50 ft
Width at Widest Point
18 1/8 in
Body Diameter
18 1/8 in
Overall Height
39 1/4 in
Discharge Diameter
4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Standards
CSA Certified, UL Listed
Discharge Orientation
Vertical
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Current
14.2 A
Rated Voltage
208 to 230V AC
Feet of Head - Maximum
35 ft
Volute Material
Cast Iron
Discharge Standard
NPT
Series
LSV 500
Rotation Speed - Maximum
1,725 RPM
Shaft Seal Type
Single Mechanical
Shaft Seal Material
Silicon Carbide
Requires Control Panel
Control Panel Required
Horsepower
5 hp
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Frequency
60 Hz
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
410 gpm
Duty Cycle
Continuous
Discharge Gender
Female
Hazardous Location Class
Not Rated

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 39 1/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.