Zoro Homepage

Simplex Sewage System

  • Mfr # P382LE71

  • Zoro # G1563661


product price: $1,125.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Basin Capacity
41 gal
Cord Length
10 ft
Application
Waste Removal
Basin Material
Polyethylene
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P382LE71
Zoro #
G1563661
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
10 ft
Basin Height
24 in
Solids Diameter - Maximum
2 in
Basin Diameter
24 1/2 in
Discharge Diameter
2 in
For Vent Pipe Diameter
2 in
Inlet Diameter
4 in

Details

Item
Simplex Sewage System
Basin Capacity
41 gal
Application
Waste Removal
Basin Material
Polyethylene
Phase
Single
Flow Rate @ 10 ft of Head
125 gpm
Feet of Head - Maximum
28 ft
Installation
Floor Standing
Impeller Design
Open
Series
P380-Series
Includes Alarm
No Alarm Included
Switch Electrical Connection
Piggyback
Rated Voltage
115V AC
Discharge Location
Top
Discharge Gender
Female
Power Source
Corded Electric
Discharge Standard
NPT
Horsepower
3/4 hp
Pump Volute Material
Cast Iron
Switch Actuation
Tether Float
For Media Type
Sewage Water
Pump Motor Housing Material
Cast Iron

Description

Simplex Sewage System, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Basin Material Polyethylene, Cord Length 10 ft, Basin Capacity 41 gal, Basin Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.