Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 0 to 14.9A, Single

  • Mfr # SXL21=3-5

  • Zoro # G415505661


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Overall Height
10 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXL21=3-5
Zoro #
G415505661
UPC #
671812135527
Country of Origin
United States

Dimensions

Overall Height
10 in
Manufacturers Warranty Length
3 yr
Overall Width
8 in
Overall Depth
4 in
Float Switch Length
50 ft

Details

Phase
Single
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Enclosure Material
Plastic
Rated Voltage
120/208/240V AC
Number of Switches Included
3
Locking Style
Non-Lockable
Switch Actuation
Tether Float
Dosing Schedule
Demand Dose
Location
Indoor
For Maximum Horsepower
1 hp
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Reversing
Non-Reversing
Alerts Indicated
High Water
Alert Output
Audio, Visual
Includes HOA Switch
HOA Switch Included
Connectivity
Auxiliary Contacts
Compatible Pump Type
Sewage Pump, Sump Pump
Intrinsic Safety
Not Specified Intrinsically Safe
Current
0 to 14.9 A
Series
SX
Includes Data Logging
No Data Logging Included
NEMA Enclosure Rating
1
Product Type
Control Panel

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.