Zoro Homepage

SimplexControlPanel, 0 to 14.9A, Single

  • Mfr # SXL24=3-3

  • Zoro # G715505644


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Overall Height
10 in
Includes
(3) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXL24=3-3
Zoro #
G715505644
UPC #
671812135183
Country of Origin
United States

Dimensions

Overall Height
10 in
Manufacturers Warranty Length
3 yr
Overall Width
8 in
Overall Depth
4 in
Float Switch Length
35 ft

Details

Phase
Single
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Includes Reversing
Non-Reversing
Product Type
Control Panel
Alert Output
Audio, Visual
Includes Data Logging
No Data Logging Included
Current
0 to 14.9 A
For Maximum Horsepower
1 hp
Series
SX
Connectivity
Auxiliary Contacts
Includes Status Indicator Lights
Status Indicator Lights Included
Location
Outdoor
Compatible Pump Type
Sewage Pump, Sump Pump
Dosing Schedule
Demand Dose
Locking Style
Padlockable
Enclosure Material
Plastic
Alerts Indicated
High Water
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Number of Switches Included
3
Rated Voltage
120/208/240V AC
Switch Actuation
Tether Float
Includes HOA Switch
HOA Switch Included

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.