Zoro Homepage

SimplexControlPanel, 0 to 14.9A, Three

  • Mfr # SX24LC1=3-5

  • Zoro # G915507349


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Manufacturers Warranty Length
3 yr
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24LC1=3-5
Zoro #
G915507349
UPC #
671812175820
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
10 in
Overall Width
8 in
Overall Depth
4 in
Float Switch Length
50 ft

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.