Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 13 to 18A, Three

  • Mfr # SX34=3-611-5

  • Zoro # G815507616


product price: $1,786.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Includes
(3) Pilot-Duty Float Switches
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SX34=3-611-5
Zoro #
G815507616
UPC #
671812175752
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Height
6 in
Float Switch Length
50 ft
Overall Depth
12 in

Details

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Compatible Pump Type
Sewage Pump, Sump Pump
Locking Style
Padlockable
Connectivity
Auxiliary Contacts
Includes Reversing
Non-Reversing
Alerts Indicated
High Water
Number of Switches Included
3
Includes HOA Switch
HOA Switch Included
NEMA Enclosure Rating
4X
Rated Voltage
208/240/480V AC
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
For Maximum Horsepower
3 hp
Location
Outdoor
Enclosure Material
Plastic
Current
13 to 18 A
Includes Data Logging
No Data Logging Included
Switch Actuation
Tether Float
Series
SX

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.