Zoro Homepage

SimplexControlPanel, 15 to 20A, Single

  • Mfr # IPS-24HC

  • Zoro # G315507123


product price: $2,274.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Control Box Type
CSCR
Manufacturers Warranty Length
3 yr
Includes
Pressure transducer and redundant alarm float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-24HC
Zoro #
G315507123
UPC #
671812119411
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
12 in
Overall Width
10 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
1
Control Box Type
CSCR
Item
Simplex Control Panel
Includes
Pressure transducer and redundant alarm float
Includes HOA Switch
HOA Switch Included
NEMA Enclosure Rating
4X
Rated Voltage
120/208/240V AC
Location
Indoor/Outdoor
Current
15 to 20 A
Enclosure Material
Plastic
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
Locking Style
Padlockable
Connectivity
Auxiliary Contacts
Series
IPS
For Maximum Horsepower
3 hp
Compatible with Manufacturer Part Number
LSG202M-C, LSGX202M-C
Number of Switches Included
1
Product Type
Control Panel
Alerts Indicated
High Water
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose
Switch Actuation
Tether Float
Includes Data Logging
No Data Logging Included

Description

Simplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.