Zoro Homepage

SimplexControlPanel, 15 to 20A, Single

  • Mfr # ISS24HS1=3-5

  • Zoro # G815507227


product price: $2,808.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Control Box Type
CSCR
Manufacturers Warranty Length
3 yr
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISS24HS1=3-5
Zoro #
G815507227
UPC #
671812142839
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
16 in
Overall Width
14 in
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
1
Control Box Type
CSCR
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Alerts Indicated
High Water
Includes Reversing
Non-Reversing
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts
Dosing Schedule
Demand Dose
For Maximum Horsepower
3 hp
Alert Output
Audio, Visual
Includes HOA Switch
HOA Switch Included
Intrinsic Safety
Intrinsically Safe
Series
ISS
Enclosure Material
Plastic
Includes Data Logging
No Data Logging Included
Switch Actuation
Tether Float
Compatible with Manufacturer Part Number
XLSG202, XLSG208
Number of Switches Included
3
Location
Indoor/Outdoor
Rated Voltage
120/208/240V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Current
15 to 20 A
Product Type
Control Panel

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.