Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 15 to 20A, Single

  • Mfr # SXH21=3-3

  • Zoro # G315505839


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Overall Width
8 in
Includes
(3) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXH21=3-3
Zoro #
G315505839
UPC #
671812135190
Country of Origin
United States

Dimensions

Overall Width
8 in
Manufacturers Warranty Length
3 yr
Overall Height
10 in
Float Switch Length
35 ft
Overall Depth
4 in

Details

Phase
Single
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Enclosure Material
Plastic
Alert Output
Audio, Visual
Connectivity
Auxiliary Contacts
Includes Status Indicator Lights
Status Indicator Lights Included
Location
Indoor
Series
SX
Switch Actuation
Tether Float
Compatible Pump Type
Sewage Pump, Sump Pump
Intrinsic Safety
Not Specified Intrinsically Safe
Product Type
Control Panel
NEMA Enclosure Rating
1
Includes Data Logging
No Data Logging Included
Rated Voltage
120/208/240V AC
Includes Reversing
Non-Reversing
Locking Style
Non-Lockable
For Maximum Horsepower
3 hp
Includes HOA Switch
HOA Switch Included
Number of Switches Included
3
Alerts Indicated
High Water
Dosing Schedule
Demand Dose
Current
15 to 20 A

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.