Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 15 to 20A, Single

  • Mfr # SXH24=3-3

  • Zoro # G615505713


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Overall Height
10 in
Includes
(3) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXH24=3-3
Zoro #
G615505713
UPC #
671812135206
Country of Origin
United States

Dimensions

Overall Height
10 in
Manufacturers Warranty Length
3 yr
Overall Width
8 in
Float Switch Length
35 ft
Overall Depth
4 in

Details

Phase
Single
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Locking Style
Padlockable
Alerts Indicated
High Water
Alert Output
Audio, Visual
Rated Voltage
120/208/240V AC
Series
SX
Includes HOA Switch
HOA Switch Included
Enclosure Material
Plastic
Location
Outdoor
Compatible Pump Type
Sewage Pump, Sump Pump
Dosing Schedule
Demand Dose
Includes Data Logging
No Data Logging Included
For Maximum Horsepower
3 hp
Includes Reversing
Non-Reversing
Current
15 to 20 A
Product Type
Control Panel
Connectivity
Auxiliary Contacts
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Status Indicator Lights
Status Indicator Lights Included
Number of Switches Included
3
NEMA Enclosure Rating
4X
Switch Actuation
Tether Float

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.