Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 15 to 20A, Single

  • Mfr # SXH24=3-5

  • Zoro # G215505816


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Overall Width
8 in
Manufacturers Warranty Length
3 yr
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXH24=3-5
Zoro #
G215505816
UPC #
671812135558
Country of Origin
United States

Dimensions

Overall Width
8 in
Manufacturers Warranty Length
3 yr
Overall Height
10 in
Overall Depth
4 in
Float Switch Length
50 ft

Details

Phase
Single
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Number of Switches Included
3
Connectivity
Auxiliary Contacts
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Outdoor
Compatible Pump Type
Sewage Pump, Sump Pump
Rated Voltage
120/208/240V AC
NEMA Enclosure Rating
4X
Alerts Indicated
High Water
Switch Actuation
Tether Float
Series
SX
For Maximum Horsepower
3 hp
Enclosure Material
Plastic
Current
15 to 20 A
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.