Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 15 to 20A, Three

  • Mfr # SX24HC1=3

  • Zoro # G615507137


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Includes
(3) Pilot-Duty Float Switches
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24HC1=3
Zoro #
G615507137
UPC #
671812150643
Country of Origin
United States

Dimensions

Overall Height
10 in
Manufacturers Warranty Length
3 yr
Overall Width
8 in
Overall Depth
4 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Current
15 to 20 A
Locking Style
Padlockable
Includes Data Logging
No Data Logging Included
Includes Status Indicator Lights
Status Indicator Lights Included
Series
SX
Switch Actuation
Tether Float
Rated Voltage
120/208/240V AC
Location
Outdoor
Enclosure Material
Plastic
Alert Output
Audio, Visual
Connectivity
Auxiliary Contacts
For Maximum Horsepower
3 hp
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Reversing
Non-Reversing
NEMA Enclosure Rating
4X
Number of Switches Included
3
Intrinsic Safety
Not Specified Intrinsically Safe
Alerts Indicated
High Water
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Dosing Schedule
Demand Dose

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.