Zoro Homepage

SimplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # IPS-34-131

  • Zoro # G615507113


product price: $2,132.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Width
12 in
Manufacturers Warranty Length
3 yr
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-34-131
Zoro #
G615507113
UPC #
671812118759
Country of Origin
United States

Dimensions

Overall Width
12 in
Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
Pressure transducer and redundant alarm float
Locking Style
Padlockable
Includes Status Indicator Lights
Status Indicator Lights Included
Number of Switches Included
1
Series
IPS
Includes HOA Switch
HOA Switch Included
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
3/4 hp
Alerts Indicated
High Water
Location
Indoor/Outdoor
Product Type
Control Panel
Alert Output
Audio, Visual
Switch Actuation
Tether Float
Current
1.6 to 2.5 A
Enclosure Material
Plastic
Rated Voltage
208/240/480V AC
Connectivity
Auxiliary Contacts
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose
Compatible with Manufacturer Part Number
LE74
NEMA Enclosure Rating
4X
Includes Data Logging
No Data Logging Included

Description

Simplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.