Zoro Homepage

SimplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # IPS-54-121

  • Zoro # G815507203


product price: $2,136.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Height
14 in
Includes
Pressure transducer and redundant alarm float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-54-121
Zoro #
G815507203
UPC #
671812118803
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
Pressure transducer and redundant alarm float
Includes Status Indicator Lights
Status Indicator Lights Included
Connectivity
Auxiliary Contacts
Includes HOA Switch
HOA Switch Included
Number of Switches Included
1
For Maximum Horsepower
1 hp
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose
Locking Style
Padlockable
Product Type
Control Panel
Alerts Indicated
High Water
Series
IPS
Includes Data Logging
No Data Logging Included
Switch Actuation
Tether Float
Location
Indoor/Outdoor
Includes Reversing
Non-Reversing
Rated Voltage
575V AC
Enclosure Material
Plastic
Compatible with Manufacturer Part Number
LE105
Current
1.6 to 2.5 A
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual

Description

Simplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.