Zoro Homepage

SimplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # ISS54=3-121-5

  • Zoro # G615507175


product price: $3,135.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Includes
(3) Pilot-Duty Float Switches
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISS54=3-121-5
Zoro #
G615507175
UPC #
671812137859
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
14 in
Overall Height
16 in
Overall Depth
6 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Number of Switches Included
3
NEMA Enclosure Rating
4X
Series
ISS
Alert Output
Audio, Visual
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Location
Indoor/Outdoor
Connectivity
Auxiliary Contacts
Includes Status Indicator Lights
Status Indicator Lights Included
Intrinsic Safety
Intrinsically Safe
Includes Data Logging
No Data Logging Included
For Maximum Horsepower
1 hp
Compatible with Manufacturer Part Number
XFL55, XLE55, XLE75
Rated Voltage
575V AC
Product Type
Control Panel
Current
1.6 to 2.5 A
Dosing Schedule
Demand Dose
Alerts Indicated
High Water
Includes HOA Switch
HOA Switch Included
Switch Actuation
Tether Float
Enclosure Material
Plastic

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.