Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # SX34=3-131-5

  • Zoro # G515507602


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Height
6 in
Overall Width
10 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX34=3-131-5
Zoro #
G515507602
UPC #
671812135565
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Depth
12 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Current
1.6 to 2.5 A
Dosing Schedule
Demand Dose
Includes HOA Switch
HOA Switch Included
For Maximum Horsepower
3/4 hp
Switch Actuation
Tether Float
Alert Output
Audio, Visual
Rated Voltage
208/240/480V AC
Alerts Indicated
High Water
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Data Logging
No Data Logging Included
Enclosure Material
Plastic
Product Type
Control Panel
Includes Reversing
Non-Reversing
Intrinsic Safety
Not Specified Intrinsically Safe
Series
SX
Locking Style
Padlockable
Includes Status Indicator Lights
Status Indicator Lights Included
Number of Switches Included
3
Connectivity
Auxiliary Contacts
NEMA Enclosure Rating
4X
Location
Outdoor

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.