Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # SX34=3-131

  • Zoro # G115507279


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Height
6 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX34=3-131
Zoro #
G115507279
UPC #
671812106855
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
6 in
Overall Width
10 in
Float Switch Length
20 ft
Overall Depth
12 in

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Compatible with Manufacturer Part Number
LE74
Includes Reversing
Non-Reversing
Location
Outdoor
Alerts Indicated
High Water
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
Tether Float
Includes HOA Switch
HOA Switch Included
Compatible Pump Type
Sewage Pump, Sump Pump
Current
1.6 to 2.5 A
Rated Voltage
208/240/480V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Enclosure Material
Plastic
Series
SX
Includes Data Logging
No Data Logging Included
Product Type
Control Panel
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
For Maximum Horsepower
3/4 hp
Locking Style
Padlockable
Dosing Schedule
Demand Dose
Number of Switches Included
3
Connectivity
Auxiliary Contacts

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.