Zoro Homepage

SimplexControlPanel, 20 to 30A, Three

  • Mfr # SX24KC1=3-3

  • Zoro # G015507362


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Overall Width
8 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24KC1=3-3
Zoro #
G015507362
UPC #
671812175813
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Manufacturers Warranty Length
3 yr
Float Switch Length
35 ft
Overall Depth
4 in

Details

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Series
SX
Includes Reversing
Non-Reversing
Location
Outdoor
Includes Status Indicator Lights
Status Indicator Lights Included
Dosing Schedule
Demand Dose
Product Type
Control Panel
NEMA Enclosure Rating
4X
Includes Data Logging
No Data Logging Included
Number of Switches Included
3
Switch Actuation
Tether Float
Current
20 to 30 A
For Maximum Horsepower
5 hp
Connectivity
Auxiliary Contacts
Rated Voltage
120/208/240V AC
Enclosure Material
Plastic
Includes HOA Switch
HOA Switch Included
Locking Style
Padlockable
Alert Output
Audio, Visual
Intrinsic Safety
Not Specified Intrinsically Safe
Alerts Indicated
High Water
Compatible Pump Type
Sewage Pump, Sump Pump

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.