Zoro Homepage

SimplexControlPanel, 20 to 30A, Three

  • Mfr # SX24KC1=3

  • Zoro # G115507316


product price: $1,227.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Manufacturers Warranty Length
3 yr
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24KC1=3
Zoro #
G115507316
UPC #
671812150650
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
8 in
Overall Height
10 in
Float Switch Length
20 ft
Overall Depth
4 in

Details

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
NEMA Enclosure Rating
4X
Series
SX
Connectivity
Auxiliary Contacts
Dosing Schedule
Demand Dose
Enclosure Material
Plastic
Includes HOA Switch
HOA Switch Included
Includes Status Indicator Lights
Status Indicator Lights Included
Current
20 to 30 A
Switch Actuation
Tether Float
Locking Style
Padlockable
Compatible Pump Type
Sewage Pump, Sump Pump
Number of Switches Included
3
Alert Output
Audio, Visual
For Maximum Horsepower
5 hp
Intrinsic Safety
Not Specified Intrinsically Safe
Alerts Indicated
High Water
Product Type
Control Panel
Rated Voltage
120/208/240V AC
Includes Data Logging
No Data Logging Included
Location
Outdoor
Includes Reversing
Non-Reversing

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.