Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 20 to 30A, Three

  • Mfr # SXK24=3

  • Zoro # G015507188


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Overall Height
10 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXK24=3
Zoro #
G015507188
UPC #
671812150599
Country of Origin
United States

Dimensions

Overall Height
10 in
Manufacturers Warranty Length
3 yr
Overall Width
8 in
Overall Depth
4 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Alerts Indicated
High Water
Switch Actuation
Tether Float
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Number of Switches Included
3
Product Type
Control Panel
Series
SX
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included
Enclosure Material
Plastic
Compatible Pump Type
Sewage Pump, Sump Pump
Current
20 to 30 A
Connectivity
Auxiliary Contacts
Intrinsic Safety
Not Specified Intrinsically Safe
Locking Style
Padlockable
For Maximum Horsepower
5 hp
Location
Outdoor
Alert Output
Audio, Visual
Rated Voltage
120/208/240V AC

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.