Zoro Homepage

SimplexControlPanel, 2.5 to 4A, Three

  • Mfr # IPS-34-141

  • Zoro # G115507132


product price: $2,085.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Width
12 in
Overall Height
14 in
Includes
Pressure transducer and redundant alarm float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-34-141
Zoro #
G115507132
UPC #
671812118766
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
14 in
Manufacturers Warranty Length
3 yr
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Includes
Pressure transducer and redundant alarm float
Item
Simplex Control Panel
Switch Actuation
Tether Float
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Location
Indoor/Outdoor
Number of Switches Included
1
Series
IPS
NEMA Enclosure Rating
4X
For Maximum Horsepower
1 1/2 hp
Rated Voltage
208/240/480V AC
Connectivity
Auxiliary Contacts
Alerts Indicated
High Water
Alert Output
Audio, Visual
Includes HOA Switch
HOA Switch Included
Intrinsic Safety
Not Specified Intrinsically Safe
Product Type
Control Panel
Compatible with Manufacturer Part Number
FL64, FL74, LE104
Enclosure Material
Plastic
Current
2.5 to 4 A
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Simplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.