Zoro Homepage

SimplexControlPanel, 2.5 to 4A, Three

  • Mfr # SX34=3-141

  • Zoro # G715507617


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Overall Width
10 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX34=3-141
Zoro #
G715507617
UPC #
671812106862
Country of Origin
United States

Dimensions

Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Height
6 in
Overall Depth
12 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Alerts Indicated
High Water
Switch Actuation
Tether Float
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Intrinsic Safety
Not Specified Intrinsically Safe
Series
SX
For Maximum Horsepower
1 1/2 hp
Location
Outdoor
Alert Output
Audio, Visual
Enclosure Material
Plastic
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X
Includes Data Logging
No Data Logging Included
Product Type
Control Panel
Number of Switches Included
3
Compatible with Manufacturer Part Number
FL64, FL74, LE104
Rated Voltage
208/240/480V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Current
2.5 to 4 A
Connectivity
Auxiliary Contacts
Includes HOA Switch
HOA Switch Included
Locking Style
Padlockable

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.