Zoro Homepage

SimplexControlPanel, 2.5to4A, Three, 575VAC

  • Mfr # ISS54=3-151-5

  • Zoro # G915507226


product price: $3,135.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Overall Width
14 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISS54=3-151-5
Zoro #
G915507226
UPC #
671812137866
Country of Origin
United States

Dimensions

Overall Width
14 in
Manufacturers Warranty Length
3 yr
Overall Height
16 in
Overall Depth
6 in
Float Switch Length
50 ft

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.