Zoro Homepage

SimplexControlPanel, 4to6.3A, Three, 575VAC

  • Mfr # SX54=3-161

  • Zoro # G615505911


product price: $1,390.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX54=3-161
Zoro #
G615505911
UPC #
671812116700
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Height
6 in
Overall Depth
12 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Compatible with Manufacturer Part Number
FL155, FL205, LEH155, LEH205, LSG205, LSGX205
Switch Actuation
Tether Float
Includes Reversing
Non-Reversing
Compatible Pump Type
Sewage Pump, Sump Pump
Series
SX
Intrinsic Safety
Not Specified Intrinsically Safe
Product Type
Control Panel
Enclosure Material
Plastic
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X
Alerts Indicated
High Water
Location
Outdoor
Number of Switches Included
3
For Maximum Horsepower
3 hp
Connectivity
Auxiliary Contacts
Includes Data Logging
No Data Logging Included
Rated Voltage
575V AC
Includes HOA Switch
HOA Switch Included
Current
4 to 6.3 A
Dosing Schedule
Demand Dose
Locking Style
Padlockable

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.