Zoro Homepage

SimplexControlPanel, 6 to 10A, Three

  • Mfr # ISS34=3-191-5

  • Zoro # G615507106


product price: $3,135.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Height
16 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISS34=3-191-5
Zoro #
G615507106
UPC #
671812140699
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
16 in
Overall Width
14 in
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Product Type
Control Panel
Enclosure Material
Plastic
Current
6 to 10 A
Alerts Indicated
High Water
Compatible with Manufacturer Part Number
XFL103, XFL153, XLE103, XLE153, XLSG204, XLSGX204
Locking Style
Padlockable
Rated Voltage
208/240/480V AC
Intrinsic Safety
Intrinsically Safe
Alert Output
Audio, Visual
Switch Actuation
Tether Float
Connectivity
Auxiliary Contacts
Includes Status Indicator Lights
Status Indicator Lights Included
For Maximum Horsepower
3 hp
Number of Switches Included
3
Includes Data Logging
No Data Logging Included
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included
Location
Indoor/Outdoor
Series
ISS

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.