Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 6 to 10A, Three

  • Mfr # SX34=3-191-5

  • Zoro # G315507635


product price: $1,480.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Overall Height
6 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX34=3-191-5
Zoro #
G315507635
UPC #
671812135596
Country of Origin
United States

Dimensions

Overall Height
6 in
Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Depth
12 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Dosing Schedule
Demand Dose
Alerts Indicated
High Water
Includes HOA Switch
HOA Switch Included
Rated Voltage
208/240/480V AC
Compatible Pump Type
Sewage Pump, Sump Pump
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Data Logging
No Data Logging Included
Product Type
Control Panel
Current
6 to 10 A
Switch Actuation
Tether Float
Location
Outdoor
For Maximum Horsepower
3 hp
Locking Style
Padlockable
Enclosure Material
Plastic
Includes Reversing
Non-Reversing
Connectivity
Auxiliary Contacts
Number of Switches Included
3
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
Series
SX

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.