Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 6to10A, Three, 575VAC

  • Mfr # SX54=3-405-3

  • Zoro # G415505609


product price: $1,556.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Height
6 in
Overall Width
10 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX54=3-405-3
Zoro #
G415505609
UPC #
671812175790
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
10 in
Manufacturers Warranty Length
3 yr
Float Switch Length
35 ft
Overall Depth
12 in

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Alerts Indicated
High Water
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Rated Voltage
575V AC
Alert Output
Audio, Visual
Switch Actuation
Tether Float
NEMA Enclosure Rating
4X
Location
Outdoor
Includes HOA Switch
HOA Switch Included
For Maximum Horsepower
5 hp
Number of Switches Included
3
Compatible Pump Type
Sewage Pump, Sump Pump
Connectivity
Auxiliary Contacts
Series
SX
Current
6 to 10 A
Enclosure Material
Plastic
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.