Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 9 to 14A, Three

  • Mfr # IPS-34-511

  • Zoro # G315507154


product price: $2,194.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Includes
Pressure transducer and redundant alarm float
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-34-511
Zoro #
G315507154
UPC #
671812118797
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
Pressure transducer and redundant alarm float
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Switch Actuation
Tether Float
Alerts Indicated
High Water
Rated Voltage
208/240/480V AC
Current
9 to 14 A
Dosing Schedule
Demand Dose
Number of Switches Included
1
Includes Reversing
Non-Reversing
Connectivity
Auxiliary Contacts
Compatible with Manufacturer Part Number
FL153, FL203, LEH153, LEH203, LSG203, LSGX203
Locking Style
Padlockable
Location
Indoor/Outdoor
Enclosure Material
Plastic
For Maximum Horsepower
3 hp
Alert Output
Audio, Visual
Includes Data Logging
No Data Logging Included
Series
IPS

Description

Simplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.