Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SinkDrainPumpSystem, 10ft, 1/2hp, 115VAC

  • Mfr # 405/A

  • Zoro # G315508410


product price: $646.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Basin Capacity
5.5 gal
Basin Height
14 1/8 in
Basin Material
Polyolefin
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405/A
Zoro #
G315508410
UPC #
671812142228
Country of Origin
United States

Dimensions

Basin Height
14 1/8 in
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
For Vent Pipe Diameter
2 in
Basin Diameter
13 3/4 in
Inlet Diameter
2 in
Basin Width
13 3/4 in

Details

Basin Capacity
5.5 gal
Basin Material
Polyolefin
Pump Body Material
Aluminum
Item
Sink Drain Pump System
Impeller Material
Plastic
Switch Electrical Connection
Piggyback
Current
7.3 A
Alert Output
Audio, Visual
Flow Rate @ 5 ft of Head
54 gpm
For Media Type
Grey Water
Inlet Gender
Female
Feet of Head - Maximum
34 ft
Discharge Location
Top
Inlet Standard
NPT
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
46 gpm
Discharge Standard
NPT
Switch Actuation
Tether Float
Liquid Temperature - Maximum
180 Degrees F
Horsepower
1/2 hp
Rated Voltage
115V AC
Discharge Gender
Female
Alerts Indicated
High Water
Number of Pumps
1

Description

Sink Drain Pump System, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Aluminum, Impeller Material Plastic, Basin Material Polyolefin, Basin Capacity 5.5 gal, Basin Height 14 1/8 in, Cord Length 10 ft, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.