Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SinkDrainPumpSystem, 10ft, 1/3hp, 115VAC

  • Mfr # 404/A

  • Zoro # G915508568


product price: $512.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Basin Capacity
4.3 gal
Basin Height
11 1/8 in
Basin Material
Polyolefin
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404/A
Zoro #
G915508568
UPC #
671812142181
Country of Origin
United States

Dimensions

Basin Height
11 1/8 in
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/2 in
Basin Width
13 3/4 in
For Vent Pipe Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
Basin Diameter
13 3/4 in

Details

Basin Capacity
4.3 gal
Basin Material
Polyolefin
Item
Sink Drain Pump System
Impeller Material
Plastic
Pump Body Material
Aluminum
Flow Rate @ 10 ft of Head
30 gpm
Rated Voltage
115V AC
Feet of Head - Maximum
21 ft
Number of Pumps
1
Switch Actuation
Tether Float
Liquid Temperature - Maximum
104 Degrees F
Current
5.2 A
Alert Output
Audio, Visual
Discharge Gender
Female
Inlet Standard
NPT
Power Source
Corded Electric
Discharge Standard
NPT
For Media Type
Grey Water
Discharge Location
Top
Inlet Gender
Female
Horsepower
1/3 hp
Switch Electrical Connection
Piggyback
Alerts Indicated
High Water
Flow Rate @ 5 ft of Head
50 gpm

Description

Sink Drain Pump System, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Aluminum, Impeller Material Plastic, Basin Material Polyolefin, Basin Capacity 4.3 gal, Basin Height 11 1/8 in, Cord Length 10 ft, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.