Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SinkDrainPumpSystem, 10ft, 1/3hp, 115VAC

  • Mfr # 404CV/A

  • Zoro # G115508528


product price: $500.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Basin Capacity
4.3 gal
Basin Height
11 1/8 in
Basin Material
Polyolefin
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404CV/A
Zoro #
G115508528
UPC #
671812142204
Country of Origin
United States

Dimensions

Basin Height
11 1/8 in
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
For Vent Pipe Diameter
1 1/2 in
Basin Width
13 3/4 in
Basin Diameter
13 3/4 in

Details

Basin Capacity
4.3 gal
Basin Material
Polyolefin
Item
Sink Drain Pump System
Pump Body Material
Aluminum
Impeller Material
Plastic
Discharge Standard
NPT
Switch Electrical Connection
Piggyback
Feet of Head - Maximum
21 ft
Switch Actuation
Tether Float
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
30 gpm
Inlet Gender
Female
Flow Rate @ 5 ft of Head
50 gpm
Discharge Gender
Female
Alerts Indicated
High Water
Alert Output
Audio, Visual
Current
5.2 A
Discharge Location
Top
Number of Pumps
1
For Media Type
Grey Water
Rated Voltage
115V AC
Horsepower
1/3 hp
Inlet Standard
NPT

Description

Sink Drain Pump System, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Aluminum, Impeller Material Plastic, Basin Material Polyolefin, Basin Capacity 4.3 gal, Basin Height 11 1/8 in, Cord Length 10 ft, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.