Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SinkDrainPumpSystem, 25ft, 208/230VAC

  • Mfr # 405HV-2

  • Zoro # G915508483


product price: $627.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Basin Capacity
5.5 gal
Basin Height
14 1/8 in
Basin Material
Polyolefin
Cord Length
25 ft
Impeller Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405HV-2
Zoro #
G915508483
UPC #
671812125948
Country of Origin
United States

Dimensions

Basin Height
14 1/8 in
Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Inlet Diameter
2 in
Basin Width
13 3/4 in
Discharge Diameter
2 in
Basin Diameter
13 3/4 in
For Vent Pipe Diameter
2 in

Details

Basin Capacity
5.5 gal
Basin Material
Polyolefin
Impeller Material
Plastic
Item
Sink Drain Pump System
Pump Body Material
Aluminum
Power Source
Corded Electric
Current
3.5 A
Flow Rate @ 5 ft of Head
54 gpm
Discharge Location
Top
Horsepower
1/2 hp
Discharge Standard
NPT
Rated Voltage
208/230V AC
Discharge Gender
Female
Feet of Head - Maximum
34 ft
Switch Actuation
Tether Float
Inlet Gender
Female
Switch Electrical Connection
Piggyback
Number of Pumps
1
For Media Type
Grey Water
Inlet Standard
NPT
Flow Rate @ 10 ft of Head
46 gpm
Liquid Temperature - Maximum
180 Degrees F

Description

Sink Drain Pump System, Rated Voltage 208/230V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Aluminum, Impeller Material Plastic, Basin Material Polyolefin, Basin Capacity 5.5 gal, Basin Height 14 1/8 in, Cord Length 25 ft, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.