Shop LIBERTY PUMPS

SubmersibleSumpPump, 10ft, 10in, 115VAC

  • Mfr # S38
  • Zoro # G5987634

product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Phase
Single
Switch Electrical Connection
Piggyback
Application
Dewatering
Width at Widest Point
9 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S38
Zoro #
G5987634
UPC #
671812117936
Country of Origin
Taiwan, Province of China
Phase
Single
Switch Electrical Connection
Piggyback
Item
Submersible Sump Pump
Application
Dewatering
Gauge/Conductor
16/3
Current
6.5 A
Flow Rate @ 10 ft of Head
45 gpm
Switch Actuation
Tether Float
Off Point
3 1/2 in
Standards
CSA
Discharge Standard
NPT
Base Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Power Source
Corded Electric
Feet of Head - Maximum
25 ft
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Vortex
NEC Cord Designation
SJTW
Duty Cycle
Continuous
Hazardous Location Class
Not Rated
Impeller Material
Engineered Polymer
Discharge Gender
Female
Flow Rate @ 30 ft of Head
0 gpm
Motor Housing Material
Cast Iron
Installation
Submersible
For Media Type
Clear Water
Includes Alarm
No Alarm Included
For Industry
Residential
Series
S30-Series
On Point
12 in
Thermal Protection
Yes
Frequency
60 Hz
Operation
Automatic
Horsepower
1/3 hp
Rated Voltage
115V AC

Dimensions

Cord Length
10 ft
Width at Widest Point
9 3/4 in
Body Diameter
9 3/4 in
Sump Pit Diameter - Minimum
14 in
Solids Diameter - Maximum
1/4 in
Manufacturers Warranty Length
3 yr
Overall Height
10 in
Discharge Diameter
1 1/2 in

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 6.5 A, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 3 1/2 in, On Point 12 in, Body Material Cast Iron, Impeller Material Engineered Polymer, Flow Rate @ 5 Ft. of Head 42 gpm, Flow Rate @ 10 Ft. of Head 35 gpm, Flow Rate @ 15 Ft. of Head 27 gpm, Flow Rate @ 20 Ft. of Head 16 gpm, Max. Head 25 ft, Min. Sump Pit Dia. 14 in, Body Dia. 9 3/4 in, Overall Height 10 in, Discharge 1 1/2 in NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.