Shop LIBERTY PUMPS

SubmersibleSumpPump, 10ft, 13in, 115VAC

  • Mfr # S37
  • Zoro # G1563801

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Feet of Head - Maximum
25 ft
Phase
Single
Horsepower
1/3 hp
Solids Diameter - Maximum
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S37
Zoro #
G1563801
UPC #
671812113983
Country of Origin
Taiwan, Province of China
HP
1/3
Item
Submersible Sump Pump
Feet of Head - Maximum
25 ft
Phase
Single
Horsepower
1/3 hp
NEC Cord Designation
SJTW
Series
S30-Series
Gauge/Conductor
16/3
Standards
CSA
Thermal Protection
Yes
Rotation Speed - Maximum
3,450 RPM
Operation
Automatic
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
45 gpm
Switch Electrical Connection
Integral
Installation
Submersible
Impeller Material
Engineered Polymer
Switch Actuation
Vertical Float
For Industry
Residential
Hazardous Location Class
Not Rated
Duty Cycle
Continuous
Flow Rate @ 30 ft of Head
0 gpm
Power Source
Corded Electric
Rated Voltage
115V AC
Off Point
2 3/4 in
Liquid Temperature - Maximum
104 Degrees F
Frequency
60 Hz
For Media Type
Clear Water
On Point
8 1/4 in
Includes Alarm
No Alarm Included
Impeller Design
Vortex
Discharge Gender
Female
Base Material
Cast Iron
Application
Dewatering
Discharge Standard
NPT
Current
6.5 A

Dimensions

Solids Diameter - Maximum
1/4 in
Width at Widest Point
9 3/4 in
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Sump Pit Diameter - Minimum
14 in
Discharge Diameter
1 1/2 in
Cord Length
10 ft
Body Diameter
9 3/4 in

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 6.5 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 2 3/4 in, On Point 8 1/4 in, Body Material Cast Iron, Impeller Material Engineered Polymer, Flow Rate @ 5 Ft. of Head 42 gpm, Flow Rate @ 10 Ft. of Head 35 gpm, Flow Rate @ 15 Ft. of Head 27 gpm, Flow Rate @ 20 Ft. of Head 16 gpm, Max. Head 25 ft, Min. Sump Pit Dia. 14 in, Body Dia. 9 3/4 in, Overall Height 13 in, Discharge 1 1/2 in NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.