1/2 HP 1-1/2" Submersible Sump Pump 115V Vertical

  • Mfr # 287
  • Zoro # G0760103
product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast iron
Voltage
115V
HP
1/2
Switch Type
Vertical
Shaft Seal
Buna N, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
287
Zoro #
G0760103
UPC #
671812002874
Country of Origin
United States
Housing Material
Cast iron
Voltage
115V
HP
1/2
Switch Type
Vertical
Shaft Seal
Buna N, Stainless Steel
Base Material
Cast Iron
Discharge NPT
1-1/2"
GPM of Water @ 30 Ft. of Head
17
Impeller Material
Engineered Polymer
GPM of Water @ 10 Ft. of Head
55
Off Point
4"
Max. Temp.
140 Degrees F
Item
Submersible Sump Pump
GPM of Water @ 15 Ft. of Head
47
GPM of Water @ 20 Ft. of Head
38
Mechanical Seal
CRB/CMC
Max. Liquid Temp.
140 Degrees F
Motor RPM
3450
GPM of Water @ 25 Ft. of Head
28
Max. Head
37 ft.
Amps
8.5
Agency Compliance
CSA/cUS
Motor Type
Permanent Split Capacitor
GPM of Water @ 5 Ft. of Head
62
Thermal Protection
Yes
On Point
9-1/2"
RPM
3450

Dimensions

Cord Length
10 ft.
Max. Dia. Solids
3/4"
Diameter
9-5/8"
Height
13"
Min. Sump Pit Dia.
10"

Description

Submersible Sump Pump, HP 1/2, Phase - Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Amps 8 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 2 in, On Point 9 1/2 in, Body Material Cast Iron, Impeller Material Engineered Polymer, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 10 Ft. of Head 56 gpm, Flow Rate @ 15 Ft. of Head 49 gpm, Flow Rate @ 20 Ft. of Head 42 gpm, Max. Head 37 ft, Min. Sump Pit Dia. 10 in, Minimum Water Depth 4 in, Body Dia. 6 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews