Zoro Homepage

SubmersibleSumpPump, 10ft, 13in, 230VAC

  • Mfr # 280HV

  • Zoro # G715505682


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280HV
Zoro #
G715505682
UPC #
671812106411
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in
Body Diameter
9 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
Gauge/Conductor
16/3
Item
Submersible Sump Pump
Base Material
Cast Iron
NEC Cord Designation
SJTW
Rotation Speed - Maximum
3,450 RPM
Current
4 A
Installation
Submersible
Hazardous Location Class
Not Rated
Series
280-Series
Power Source
Corded Electric
Operation
Manual
Flow Rate @ 30 ft of Head
18 gpm
Horsepower
1/2 hp
Feet of Head - Maximum
37 ft
Liquid Temperature - Maximum
104 Degrees F
Duty Cycle
Continuous
Discharge Gender
Female
Switch Actuation
No Switch Included
Impeller Design
Vortex
For Industry
Residential
Switch Electrical Connection
No Switch Included
Includes Alarm
No Alarm Included
Rated Voltage
230V AC
Discharge Standard
NPT
Frequency
60 Hz
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
63 gpm
For Media Type
Clear Water

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.