Zoro Homepage

SubmersibleSumpPump, 10ft, 13in, 230VAC

  • Mfr # 297HV

  • Zoro # G515506025


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297HV
Zoro #
G515506025
UPC #
671812121063
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Discharge Diameter
1 1/2 in
Body Diameter
9 1/2 in
Solids Diameter - Maximum
3/4 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
Item
Submersible Sump Pump
Gauge/Conductor
16/3
On Point
9 1/2 in
NEC Cord Designation
SJTW
Base Material
Cast Iron
Off Point
2 in
Installation
Submersible
Feet of Head - Maximum
48 ft
Flow Rate @ 30 ft of Head
44 gpm
Motor Housing Material
Cast Iron
Current
5.3 A
Rated Voltage
230V AC
Rotation Speed - Maximum
3,450 RPM
Discharge Gender
Female
For Media Type
Clear Water
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Horsepower
3/4 hp
Hazardous Location Class
Not Rated
Series
290-Series
Switch Actuation
Vertical Float
Operation
Automatic
Duty Cycle
Continuous
Includes Alarm
No Alarm Included
Impeller Design
Vortex
Power Source
Corded Electric
For Industry
Residential
Switch Electrical Connection
Integral
Flow Rate @ 10 ft of Head
77 gpm
Frequency
60 Hz

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 2 in, On Point 9 1/2 in, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.