Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 25ft, 10in, 115VAC

  • Mfr # 241-2

  • Zoro # G515505264


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
Off Point
4 in
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241-2
Zoro #
G515505264
UPC #
671812103243
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Overall Height
10 in
Body Diameter
9 in
Solids Diameter - Maximum
1/4 in
Discharge Diameter
1 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Off Point
4 in
Gauge/Conductor
16/3
Base Material
Cast Iron
On Point
7 in
Item
Submersible Sump Pump
Application
Dewatering
NEC Cord Designation
SJTW
Power Source
Corded Electric
Operation
Automatic
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
21 ft
Includes Alarm
No Alarm Included
Discharge Gender
Female
Flow Rate @ 10 ft of Head
20 gpm
Frequency
60 Hz
Rated Voltage
115V AC
For Industry
Residential
Switch Actuation
Tether Float
Impeller Design
Vortex
Horsepower
1/4 hp
Liquid Temperature - Maximum
104 Degrees F
Series
240-Series
Hazardous Location Class
Not Rated
Duty Cycle
Continuous
Switch Electrical Connection
Integral
Flow Rate @ 30 ft of Head
0 gpm
Current
6 A
Installation
Submersible
Discharge Standard
NPT
For Media Type
Clear Water

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 7 in, Impeller Material Engineered Polymer, Overall Height 10 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.