Zoro Homepage

SubmersibleSumpPump, 25ft, 11.25in, 115VAC

  • Mfr # 451-2

  • Zoro # G915506472


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
On Point
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-2
Zoro #
G915506472
UPC #
671812114058
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/2 in
Body Diameter
9 5/8 in
Overall Height
11 1/4 in
Solids Diameter - Maximum
3/8 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
Application
Dewatering
On Point
12 in
Gauge/Conductor
16/3
Off Point
6 in
NEC Cord Designation
SJTW
Base Material
Polypropylene
For Industry
Residential
Duty Cycle
Continuous
Power Source
Corded Electric
Rated Voltage
115V AC
Flow Rate @ 10 ft of Head
48 gpm
Frequency
60 Hz
For Media Type
Clear Water
Discharge Gender
Female
Horsepower
1/2 hp
Rotation Speed - Maximum
3,450 RPM
Switch Electrical Connection
Integral
Operation
Automatic
Feet of Head - Maximum
34 ft
Flow Rate @ 30 ft of Head
10 gpm
Liquid Temperature - Maximum
104 Degrees F
Includes Alarm
No Alarm Included
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Discharge Standard
NPT
Installation
Submersible
Series
450-Series
Motor Housing Material
Aluminum
Current
7.3 A
Switch Actuation
Tether Float

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 6 in, On Point 12 in, Impeller Material Engineered Polymer, Overall Height 11 1/4 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.