Zoro Homepage

SubmersibleSumpPump, 25ft, 13in, 230VAC

  • Mfr # 280HV-2

  • Zoro # G015505788


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280HV-2
Zoro #
G015505788
UPC #
671812106428
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Body Diameter
9 1/2 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/4 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
Item
Submersible Sump Pump
Base Material
Cast Iron
Gauge/Conductor
16/3
NEC Cord Designation
SJTW
Installation
Submersible
Operation
Manual
Rotation Speed - Maximum
3,450 RPM
Discharge Standard
NPT
Switch Actuation
No Switch Included
Series
280-Series
Discharge Gender
Female
Flow Rate @ 10 ft of Head
63 gpm
Includes Alarm
No Alarm Included
Feet of Head - Maximum
37 ft
Rated Voltage
230V AC
Flow Rate @ 30 ft of Head
18 gpm
Frequency
60 Hz
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Power Source
Corded Electric
Current
4 A
Duty Cycle
Continuous
For Industry
Residential
For Media Type
Clear Water
Switch Electrical Connection
No Switch Included
Horsepower
1/2 hp
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.