Zoro Homepage

SubmersibleSumpPump, 35ft, 10.75in, 230VAC

  • Mfr # 250HV-3

  • Zoro # G615505225


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Engineered Polymer
Phase
Single
NEC Cord Designation
SJEOOW
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250HV-3
Zoro #
G615505225
UPC #
671812125443
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
1/2 in
Overall Height
10 3/4 in
Discharge Diameter
1 1/2 in
Body Diameter
9 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
NEC Cord Designation
SJEOOW
Base Material
Cast Iron
Gauge/Conductor
16/3
Application
Dewatering
Switch Actuation
No Switch Included
Flow Rate @ 30 ft of Head
0 gpm
Frequency
60 Hz
Current
2.6 A
For Media Type
Clear Water
Rotation Speed - Maximum
3,450 RPM
Operation
Manual
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Vortex
For Industry
Residential
Horsepower
1/3 hp
Duty Cycle
Continuous
Series
250-Series
Discharge Gender
Female
Rated Voltage
230V AC
Motor Housing Material
Cast Iron
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
23 ft
Discharge Standard
NPT
Hazardous Location Class
Not Rated
Flow Rate @ 10 ft of Head
45 gpm
Power Source
Corded Electric
Installation
Submersible
Includes Alarm
No Alarm Included

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 10 3/4 in, Duty Cycle Continuous, Cord Length 35 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.